Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 6.0mm, 2FL, Single, 63.0mm
Mfr # 204-001361
Zoro # G8431227
product price: $14.04
/ea
$14.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Overall Length 63.00 mm
- Milling Diameter 6.00mm
- Number of Flutes 2
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 204-001361
- Zoro # G8431227
- UPC # 888226014205
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 63.00 mm |
Milling Diameter | 6.00mm |
Length of Cut | 19.00 mm |
Shank Dia. | 6.00 mm |
Dimension Type | Metric |
Milling Dia. | 6.00 mm |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 6.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 19.00 mm, Overall Length 63.00 mm, Shank Dia. 6.00 mm, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Adjustable Face Spanner 4" (484)
- AMPG Universal Dovetail Indicator Holder, SS (Z9008SS)
- PROSKIT Heavy Duty Wire Strippers (CP-412G)
- TE-CO Blank Hand Knob, Alum, 5/16" (43311)
- ZORO SELECT Carbide End Mill, 1/2In, 2FL, Double (234-001120)
- ZORO SELECT Carbide End Mill, 7/16In, 4FL, Single, 2-3/4 (206-001193)
- ZORO SELECT Carbide End Mill, 7/16In, 4FL, Single, 2-3/4 (206-602983)
- ZORO SELECT Carbide End Mill, 1/8In, 4F, Single, 2-1/4In (215-001004)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 3In (218-001013)
- ZORO SELECT Carbide End Mill, 1In, 4FL, Single (215-001090)
- MICRO 100 Carbide End Mill, 5/8, Cut .500, 4 FLT (SBM-625-4X)
- Zoro Select Carbide End Mills