Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 5/8In, 4FL, Single
Mfr # 203-001220
Zoro # G7941857
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 3/4 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 203-001220
- Zoro # G7941857
- UPC # 888226011280
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3 in |
Milling Diameter | 5/8" |
Length of Cut | 3/4 in |
Shank Dia. | 5/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 5/8 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 5/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3/4 in, Overall Length 3 in, Shank Dia. 5/8 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Pipe Tap, 1/8"-27, Semi-Bottoming, 5 Flutes, NPT (C64098)
- MITUTOYO Gage Block, Square, Steel, 0.100 In, ASME 0 (614191-531)
- PROTO 1 in Drive, 36mm 6 pt Metric Socket, 6 Points (J10036M)
- GEARWRENCH 3/8" Drive Female Extension Adapter (82804)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single (216-001004)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001203F)
- ZORO SELECT End Mill, 3/4 in.4 Flutes, Bright (218-001157)
- ZORO SELECT Carbide End Mill, 6.0mm, 4FL, Single, 63.0mm (206-001360)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 4In (215-001056)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single (203-001170)
- YG-1 TOOL CO V7 Plus A 4 Flute Multiple Helix Plain Shank End Mill (UGMF68923)
- Zoro Select End Mills