Shop All Ball End Mills
Zoro Select
Carbide End Mill, 5/8In, 2FL, Single, 3-1/2
Mfr # 221-001134
Zoro # G8338486
Free Shipping & Returns
$97.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/8"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 221-001134
- Zoro # G8338486
- UPC # 888226030526
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/8" |
Length of Cut | 1 1/4 in |
Shank Dia. | 5/8 in |
Overall Length | 3.5 in |
Milling Dia. | 5/8 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Ball End Mill, 5/8 in Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tension Lever, 5/16-18 Internal Thread, 15 Deg., Low Profile (K0114.1A32)
- VERMONT GAGE Pin Gage, Minus, 0.0140 In, Black (911201400)
- GRAY TOOLS Cable Cutter, 9-1/2" Long, For Battery Cables & Other Soft Metal Cables (B204A)
- DEWALT Construction Tripod (DW0736)
- ZORO SELECT Carbide End Mill, CEM132B4TIALN (CEM132B4TIALN)
- ZORO SELECT Carbide End Mill, 3in, CEM12B4 (CEM12B4)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 2-1/2 (223-001090)
- ZORO SELECT Carbide End Mill, 1/4In, 2FL, Single, 2-1/2 (221-001062)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 2-1/2 (223-001066)
- ZORO SELECT Carbide End Mill, 1/16In, 2FL, Single, 1-1/2 (219-001020)
- ZORO SELECT Carbide End Mill, 3in, CEM516BL2TIALN (CEM516BL2TIALN)
- Zoro Select Ball End Mills