Shop All Ball End Mills
Zoro Select
Carbide End Mill, 5/32In, 4FL, Single, 3In
Mfr # 229-001005
Zoro # G8302095
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/32"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 229-001005
- Zoro # G8302095
- UPC # 888226036856
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/32" |
Length of Cut | 1 1/8 in |
Shank Dia. | 3/16 in |
Milling Dia. | 5/32 in |
Overall Length | 3 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Ball End Mill, 5/32 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 9mm (84332N)
- J.W. WINCO GN506-8-M8 T-Nut Zinc (506-8-M8)
- SUPERIOR STEEL PH2 Single Phillips Head High Torque Power Screwdriver Bits - 2 Inch Long, PK 10 (BP450-10PK)
- AMERICAN FORGE & FOUNDRY 3-7/8" Drive, 3-7/8" 6 Points (18512)
- ZORO SELECT End Mill, 3/16 in.4 Flutes, TiN (223-001041)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 2-1/2 (223-001116)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (223-001114)
- ZORO SELECT Ball End Mill, 1/4" Dia, Carbide (283-250760D)
- ZORO SELECT End Mill, 1/16 in.4 Flutes, TiCN (223-001015)
- ZORO SELECT Carbide End Mill, 3/8In, 2FL, Single, 2-1/2 (221-001090)
- CLEVELAND 4-Flute HSS Ball Nose Single End MIll Cleveland HG-4B Bright 1/2x1/2x2x4 (C41358)
- Zoro Select Ball End Mills