Shop All Ball End Mills
Zoro Select
Carbide End Mill, 5/32In, 4FL, Single, 2In
Mfr # 223-001030
Zoro # G8296757
product price: $13.13
/ea
$13.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/32"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 223-001030
- Zoro # G8296757
- UPC # 888226032933
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/32" |
Length of Cut | 9/16 in |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Milling Dia. | 5/32 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Ball End Mill, 5/32 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Standard Ship Auger 18" x 5/16" (02802)
- KLEIN TOOLS Tool Bag, Bull-Pin and Bolt Bag, Tunnel Loop, Canvas, 5 x 10 x 9-Inch (5416T)
- PACIFIC HANDY CUTTER Combination Utility Knife Utility, 7 in L (EZST)
- WESTWARD Comb. Wrench, 1-7/8", SAE, Black Oxide (54RZ44)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single, 1-1/2 (221-001020)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (223-001110)
- ZORO SELECT Carbide End Mill, 3/8In, 2FL, Single, 2-1/2 (221-001090)
- ZORO SELECT Carbide End Mill, CEM132B4TIALN (CEM132B4TIALN)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 2In (223-001040)
- ZORO SELECT Carbide End Mill, 4in, CEM14BXL2 (CEM14BXL2)
- MICRO 100 Carbide End Mill, 4 mm, Cut 2.7 mm, 4 FLT (SBMM-040-412X)
- Zoro Select Ball End Mills