Shop All Square End Mills
Zoro Select
Carbide End Mill, 5/32In, 4FL, Single
Mfr # 203-001080
Zoro # G9727164
product price: $10.97
/ea
$10.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/32"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 203-001080
- Zoro # G9727164
- UPC # 888226010641
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/32" |
Length of Cut | 5/16 in |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Milling Dia. | 5/32 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 5/32 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 5/16 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4" Drive Metric, 23 pcs (SHD93018)
- KO-KEN ScrewDriver TORX T10H Tamper Resistant 150mm (168T-T10H)
- DRILL AMERICA 1/4"-20 HSS Machine and Fraction Hand Tap Set (DWT54460)
- XCELITE 5 1/2 in Weller(R) Xcelite(R) Needle Nose Plier Cushion Grip Handle (LN775512GN)
- ZORO SELECT Carbide End Mill, 4.0mm, 4FL, Single (206-001330)
- ZORO SELECT End Mill, nACRo, 0.125" Shank dia., Carbide (HGWS50125-00)
- ZORO SELECT End Mill, 1/2 in.4 Flutes, Bright (218-001150)
- ZORO SELECT End Mill, 5/16 in.4 Flutes, TiCN (206-001152)
- ZORO SELECT Carbide End Mill, 3/16In, 2FL, Single (202-001100)
- ZORO SELECT End Mill, 3 Flutes, Bright (205-888881)
- ZORO SELECT End Mill, 3/8 in.4 Flutes, TiCN (203-001172)
- Zoro Select End Mills