Shop All Ball End Mills
Zoro Select
Carbide End Mill, 5/32In, 2FL, Single, 2In
Mfr # 221-001033
Zoro # G8257426
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/32"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 221-001033
- Zoro # G8257426
- UPC # 888226029636
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/32" |
Length of Cut | 9/16 in |
Shank Dia. | 3/16 in |
Milling Dia. | 5/32 in |
Overall Length | 2 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Ball End Mill, 5/32 in Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, SAE Socket, 6 Points (54PR22)
- THE BRUSH MAN 3 in. Blade Scraper with Threaded Handle Insert, 5PK (KNIFE-PUTTY-3)
- CLEVELAND Straight Flute Tap, Semi-Bottoming, 4 (C27670)
- WESTWARD Pipe Tap, 2"-11-1/2, Taper, 7 Flutes, NPTF (5TWX6)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 2In (223-001040)
- ZORO SELECT Carbide End Mill, 3/4In, 4FL, Single, 4In (223-001150)
- ZORO SELECT End Mill, 1/16 in.2 Flutes, TiN (219-001021)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (223-001028)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 4In (229-001024)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (220-001043)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0500" Cutter dia, Finish: NACRO (BEF-050-300-3K)
- Zoro Select End Mills