Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 5/32In, 2FL, Single
Mfr # 202-001083
Zoro # G8294885
$13.42
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/32"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 202-001083
- Zoro # G8294885
- UPC # 888226008938
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/32" |
Length of Cut | 5/16 in |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Milling Dia. | 5/32 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 5/32 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 5/16 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Masonry Bit, 3/8 In, 6 In L, Shank 3/8 In (6PTD8)
- CRAFTSMAN Wrenches, 1-5/16" S 12 Point SAE Wrench (CMMT44709)
- MARSHALLTOWN CONCRETE GROOVER 3/8"" (HGSG63)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1879 Black & Gold HSS RHS/RHC 25/64 (C18114)
- ZORO SELECT Carbide End Mill, 3/16In, 2FL, Single, 2In (204-001104)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single (202-001060)
- ZORO SELECT End Mill, 1 in.4 Flutes, TiCN (206-001263)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 3In (215-001043)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001203F)
- ZORO SELECT Carbide End Mill, 21/64In, 4F, Single, 2-1/2 (206-001154)
- MASTERCUT TOOL 1/2x1x1/2x3 4FL Square Endmill (211-262)
- Zoro Select Carbide End Mills