Shop All Ball End Mills
Zoro Select
Carbide End Mill, 5/32In, 2FL, Double
Mfr # 243-001010
Zoro # G8226696
$60.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/32"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 243-001010
- Zoro # G8226696
- UPC # 888226042420
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/32" |
Length of Cut | 7/16 in |
Shank Dia. | 3/8 in |
Overall Length | 3 in |
Milling Dia. | 5/32 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Ball End Mill, 5/32 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN708.1-M8-68-A-ST Spindle Assembly (708.1-M8-68-A-ST)
- CRESCENT NICHOLSON FILE MILL BASTARD10""CARD (21839NN)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 5/16 (C18646)
- MAYHEW PUNCH HOLLOW 5/16" (MY50504)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 4In (229-001024)
- ZORO SELECT End Mill, 1/16 in.2 Flutes, TiN (219-001021)
- ZORO SELECT Ball End Mill, Uncoated, 1.000" Shank dia. (BNAS31000)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (223-001114)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 6In (229-001047)
- ZORO SELECT Carbide End Mill, 5.0mm, 4FL, Single (223-001450B)
- CLEVELAND 2-Flute HSS Ball Nose Double End Mill Cleveland HD-2B Bright 1/2x1/2x13/16x4-1/8 (C42199)
- Zoro Select Ball End Mills