Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 5/16In, 4FL, Single
Mfr # 203-001153
Zoro # G7843044
product price: $23.43
/ea
$23.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 5/16"
- Overall Length 2 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 203-001153
- Zoro # G7843044
- UPC # 888226011006
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 5/16" |
Overall Length | 2 in |
Length of Cut | 1/2 in |
Shank Dia. | 5/16 in |
Dimension Type | Fractional Inch |
Milling Dia. | 5/16 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 5/16 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1/2 in, Overall Length 2 in, Shank Dia. 5/16 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 1/4 in Size Hex Deep Depth, Natural (DWI-1/2D1-1/4)
- INTERSTATE PNEUMATICS Air Blow Gun Pistol Grip with Rubber Tip (B303)
- EKLIND SAE Plain Ball Hex Key, 3/32" Tip Size, 3 3/8 in Long, 21/32 in Short, 10 PK (18206)
- CMT Trimmer Router Bit, HWM, 1/4 in (843.063.11)
- ZORO SELECT Carbide End Mill, 5/16In, 4FL, Single, 2-1/2 (206-001150)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 2-1/2 (206-602560)
- ZORO SELECT Carbide End Mill, 6.0mm, 2FL, Single, 63.0mm (204-001361)
- ZORO SELECT End Mill, 3/16 in.3 Flutes, TiCN (205-001112)
- ZORO SELECT Carbide End Mill, 5/16In, 2FL, Single (202-001153)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 2In (206-001100)
- MICRO 100 Carbide End Mill, 25/64, Cut 5/8, 4 FLT (SEM-390-04)
- Zoro Select Carbide End Mills