Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 5/16In, 4FL, Single, 2-1/2
Mfr # 206-001153
Zoro # G8044407
product price: $26.21
/ea
$26.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 5/16"
- Overall Length 2 1/2 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 206-001153
- Zoro # G8044407
- UPC # 888226019798
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 5/16" |
Overall Length | 2 1/2 in |
Length of Cut | 13/16 in |
Dimension Type | Fractional Inch |
Milling Dia. | 5/16 in |
Shank Dia. | 5/16 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 5/16 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 13/16 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Double Box Wrench, 12 Points, 8-51/64" L (J8181-T500)
- STABILA LEVEL TORPEDO 10""DICSTMA (25100)
- QEP Floor Scraper, Blade Width 7 in, Handle Length 48 in, Carbon Steel (75006Q)
- VERSADRIVE HMT HD Quick Change Impact Adapter 3/4 in. Drive (111120-034A)
- ZORO SELECT End Mill, 1/2 in.4 Flutes, MLT (284-000245)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiCN (203-001062)
- ZORO SELECT Carbide End Mill, 5/8In, 4FL, Single, 3-1/2 (206-001226)
- ZORO SELECT Carbide End Mill, 3/4In, 4FL, Single, 4In (206-001239)
- ZORO SELECT Carbide End Mill, 1In, 4FL, Single, 4In (206-001260)
- ZORO SELECT Carbide End Mill, 1/64In, 2FL, Single (204-001000)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Double (239-001100)
- Zoro Select Carbide End Mills