Shop All Ball End Mills
Zoro Select
Carbide End Mill, 5/16In, 2FL, Single, 6In
Mfr # 227-001033B
Zoro # G8362033
Free Shipping & Returns
$86.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/16"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 227-001033B
- Zoro # G8362033
- UPC # 888226117180
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/16" |
Length of Cut | 1 1/2 in |
Shank Dia. | 5/16 in |
Overall Length | 6 in |
Milling Dia. | 5/16 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Ball End Mill, 5/16 in Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICARD Framing Hammer, Milled Face, 22 oz. (079610-22)
- ESTWING Hammer Rip 20Oz Stl 13-1/2 Hdl (E3-20SM)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134698002)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, 10 pcs (54TN99)
- ZORO SELECT Carbide End Mill, 1/4In, 2FL, Single, 2-1/2 (221-001060)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single, 1-1/2 (221-001020)
- ZORO SELECT Carbide End Mill, 3in, CEM516BL2TIALN (CEM516BL2TIALN)
- ZORO SELECT Carbide End Mill, 3/4In, 4FL, Single, 4In (223-001150)
- ZORO SELECT End Mill, 1/2 in.4 Flutes, TiCN (223-001112)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 6In (229-001047)
- BOSCH HIGH SPEED 1/8" CUTTER - SINGLE (DE194)
- Zoro Select End Mills