Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 5/16In, 2FL, Single
Mfr # 202-001153
Zoro # G8446907
product price: $23.43
/ea
$23.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/16"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 202-001153
- Zoro # G8446907
- UPC # 888226009256
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/16" |
Length of Cut | 1/2 in |
Shank Dia. | 5/16 in |
Overall Length | 2 in |
Milling Dia. | 5/16 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 5/16 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1/2 in, Overall Length 2 in, Shank Dia. 5/16 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 10mm Hex Metric Socket, 6 Points (J5210MH)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 28mm 12 pt Metric Socket, 12 Points (48028)
- LENOX Carbide Hole Cutter, 1 1/4 In, 3/8Cut D (20098-20CHC)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55338)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001207F)
- ZORO SELECT End Mill, 1 in.4 Flutes, TiCN (206-001263)
- ZORO SELECT End Mill, 2 Flutes, TiCN (221-888882)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single (216-001004)
- ZORO SELECT Carbide End Mill, 5/16In, 4FL, Single, 2-1/2 (206-001153)
- ZORO SELECT Carbide End Mill, 9/16In, 2FL, Single, 3-1/2 (204-001212)
- KODIAK CUTTING TOOLS 5/8 Solid Carbide Roughing Endmill 4 Flute Fine Pitch Long Series (5562202)
- Zoro Select End Mills