Shop All Square End Mills
Zoro Select
Carbide End Mill, 5.0mm, 4FL, Single
Mfr # 206-001350
Zoro # G9726857
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 5.00mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 16.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 206-001350
- Zoro # G9726857
- UPC # 888226020787
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 5.00mm |
Length of Cut | 16.00 mm |
Shank Dia. | 5.00 mm |
Overall Length | 51.00 mm |
Milling Dia. | 5.00 mm |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 5.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 16.00 mm, Overall Length 51.00 mm, Shank Dia. 5.00 mm, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/16"x1" Carbide Tipped Annular Cutter (CTC5-530-142)
- ROTHENBERGER Pipe Die, RH, 1 to 2 In, For 4ETA1, PK4, RHINO (89102)
- RIDGID Drop Head Auger, 4 In. L, Steel (T-217)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 21 mm L.42 mm (03010021)
- ZORO SELECT Carbide End Mill, 7/16In, 4FL, Single, 2-3/4 (206-001190)
- ZORO SELECT End Mill, 1/2" Dia, 1-1/4" Cut, Carbide (273-501250D)
- ZORO SELECT End Mill, 1/8 in.2 Flutes, TiCN (216-001003)
- ZORO SELECT End Mill, 3/8" Dia, 1-1/8" Cut, Carbide (273-371125D)
- ZORO SELECT End Mill, 7/16 in.4 Flutes, TiCN (203-001192)
- ZORO SELECT End Mill, 1/2 in.3 Flutes, TiCN (205-001215)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/2 x 1-1/2, Number of Flutes: 4 (CCMG-1616-ML-ALTIN)
- Zoro Select Square End Mills