Shop All High Performance Carbide End Mills
Zoro Select
Carbide End Mill, 4in, GM516RXL4
Mfr # GM516RXL4015
Zoro # G9440995
product price: $53.95
/ea
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Corner Radius
- Finish GMX-35
- Length of Cut 1 1/2 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GM516RXL4015
- Zoro # G9440995
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 1/2 in |
Milling Diameter | 5/16" |
Dimension Type | Fractional Inch |
Milling Dia. | 5/16 in |
Corner Radius | 0.015 in |
Overall Length | 4 in |
Shank Dia. | 5/16 in |
Description
Corner Radius End Mill, 5/16 in Milling Dia., Carbide, GMX-35, Weldon Flat, Fractional Inch, 0.015 in, 1 1/2 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIVEL STORAGE SOLUTIONS Divider, 26 in. L x1/16 in.W, Steel, Silver (PRDDS2500)
- HASSAY SAVAGE CO Keyway Broach, W 8mm, Cut L 3-3/16 In (11708)
- QLT BY MARSHALLTOWN Wire Twister, 7 In L, Steel (14731)
- FREUD Industrial Thin Kerf Glue Line Ripping B (LM75R010)
- ZORO SELECT Carbide End Mill, 3in, GM12F4 (GM12F4)
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM14F4 (CEM14F4)
- ZORO SELECT Carbide Drill Mill, 1/8In, 4F, Single, 1-1/2 (208-400125)
- ZORO SELECT Carbide End Mill, 4in, GM34F4WF (GM34F4WF)
- ZORO SELECT Carbide End Mill, 1/16In, 4FL, Single, 1-1/2 (206-001027)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (206-001067)
- OSG Carbide End Mill, 404, 3.5mm D, 12mm Cut L (404-1378)
- Zoro Select High Performance Carbide End Mills