Shop All High Performance Carbide End Mills
Zoro Select
Carbide End Mill, 4in, GM34FS4
Mfr # GM34FS4
Zoro # G9440024
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish GMX-35
- Length of Cut 1 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GM34FS4
- Zoro # G9440024
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 in |
Milling Diameter | 3/4" |
Dimension Type | Fractional Inch |
Milling Dia. | 3/4 in |
Overall Length | 4 in |
Shank Dia. | 3/4 in |
Description
Square End Mill, 3/4 in Milling Dia., Carbide, GMX-35, Weldon Flat, Length of Cut 1 in, Overall Length 4 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Vise-Grip Locking C-Clamp, 6 in, With Swivel Pads, Easy Release Trigger, Alloy Steel (6SP)
- OZ LIFTING PRODUCTS Cable Assembly, Galvanized, 1/4" x 45 ft. (OZGAL.25-45)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 2 1/2-12 UN (MS16142-32R)
- BOSCH Oscillating Blade, Titanium, 3-1/2 in Size (OSL312T)
- ZORO SELECT Carbide End Mill, 1-1/2 in, CEM18F3TIALN (CEM18F3TIALN)
- ZORO SELECT Carbide End Mill, 6in, CEM58FXL4 (CEM58FXL4)
- ZORO SELECT Carbide End Mill, 1-1/2in, CEM18F4 (CEM18F4)
- ZORO SELECT Carbide End Mill, 3in, GM12F4 (GM12F4)
- ZORO SELECT Carbide Drill Mill, 3/32, 4FL, Single, 1-1/2 (208-400093)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (206-001067)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-060-350-005)
- Zoro Select End Mills