Shop All High Performance Carbide End Mills
Zoro Select
Carbide End Mill, 4in, CEM38FXL4TIALN
Mfr # CEM38FXL4TIALN
Zoro # G9431597
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 2 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CEM38FXL4TIALN
- Zoro # G9431597
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 2 in |
Milling Diameter | 3/8" |
Dimension Type | Fractional Inch |
Overall Length | 4 in |
Milling Dia. | 3/8 in |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Finish | TiAlN |
End Mill Cutting Type | Center Cutting |
End Mill Material | Carbide |
List Number | CEM38FXL4TIALN |
Item | Square End Mill |
Single End/Double End | Single End |
Helix Angle | Variable |
Grade | C2 Micro Grain |
Cutting Direction | Right Hand |
Material Grade - Machining | C2 Micrograin |
Measurement System | Fractional Inch |
Finish - Machining | TiAlN |
Description
Square End Mill, 3/8 in Milling Dia., TiAlN, Length of Cut 2 in, Overall Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Three Prong Clamp Knob, 10-32 Thread Size, 0.44"L, GP Phenolic (3025BA)
- KNIPEX Slotted Keystone, 8 1/4" MAXXPRO PLUS 4 (9T 63011)
- WIHA Metric L-Shape Ball Hex Key, 5 mm Tip Size (36924)
- XCELITE Phillips #1 Round (XST1010N)
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM14F2 (CEM14F2)
- ZORO SELECT Carbide End Mill, 1/16In, 4FL, Single, 1-1/2 (206-001020)
- ZORO SELECT Carbide End Mill, 4in, CEM34F4TICN (CEM34F4TICN)
- ZORO SELECT Carbide End Mill, 2-1/2 in, GM716F4 (GM716F4)
- ZORO SELECT Carbide End Mill, 2-1/2 in, GM38F4 (GM38F4)
- ZORO SELECT Carbide End Mill, 1/16In, 4FL, Single, 1-1/2 (206-001027)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-050-200-010)
- Zoro Select High Performance Carbide End Mills