Shop All High Performance Carbide End Mills
Zoro Select
Carbide End Mill, 4in, CEM34F4TICN
Mfr # CEM34F4TICN
Zoro # G9429743
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 1 1/2 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CEM34F4TICN
- Zoro # G9429743
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 1/2 in |
Milling Diameter | 3/4" |
Dimension Type | Fractional Inch |
Overall Length | 4 in |
Milling Dia. | 3/4 in |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Finish | Ticn |
End Mill Cutting Type | Center Cutting |
End Mill Material | Carbide |
Cutting Direction | Right Hand |
Single End/Double End | Single End |
List Number | CEM34F4TICN |
Item | Square End Mill |
Helix Angle | Variable |
Grade | C2 Micro Grain |
Material Grade - Machining | C2 Micrograin |
Measurement System | Fractional Inch |
Finish - Machining | TiCN |
Description
Square End Mill, 3/4 in Milling Dia., TiCN, Length of Cut 1 1/2 in, Overall Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 7 Piece Torx? Fold-Up Torx? Key Set, 25570 (25570)
- WIHA Professional Standard Deep Socket Tray (33896)
- NACHI L910 M8-1.25 D5 4FL HSS METRIC BOTTOMING HAND TAP (54127)
- KRAFT TOOL Duck Bill Trowel, Square, 2 x 10 in, Steel (GG444PF)
- ZORO SELECT Carbide End Mill, 2-1/2in, GMA14F3 (GMA14F3)
- ZORO SELECT Carbide End Mill, 3in, GM14RL4 (GM14RL4015)
- ZORO SELECT Carbide End Mill, 6in, CEM58FXXL4 (CEM58FXXL4)
- ZORO SELECT Carbide End Mill, 3in, GMA12F3 (GMA12F3)
- ZORO SELECT Carbide End Mill, 1-1/2in, CEM18F4 (CEM18F4)
- ZORO SELECT Carbide End Mill, 2-1/2 in, GM38F4 (GM38F4)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single EndMill for Steel CTD CEM-EMS-5-TA TiAlN 1/2x1/2x2x4 (C80442)
- Zoro Select High Performance Carbide End Mills