Shop All High Performance Carbide End Mills
Zoro Select
Carbide End Mill, 4in, CEM14FXL2
Mfr # CEM14FXL2
Zoro # G9425412
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Square
- Length of Cut 1 1/2 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CEM14FXL2
- Zoro # G9425412
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 1/2 in |
Milling Diameter | 1/4" |
Dimension Type | Fractional Inch |
Overall Length | 4 in |
Milling Dia. | 1/4 in |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Finish | Bright (Uncoated) |
End Mill Cutting Type | Center Cutting |
End Mill Material | Carbide |
Item | Square End Mill |
Cutting Direction | Right Hand |
Helix Angle | Variable |
Single End/Double End | Single End |
Grade | C2 Micro Grain |
List Number | CEM14FXL2 |
Material Grade - Machining | C2 Micrograin |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Description
Square End Mill, 1/4 in Milling Dia., Bright (Uncoated), Length of Cut 1 1/2 in, Overall Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON SQUARE SPEED12""TRI MITER (S0107)
- ARSENAL BY ERGODYNE Tool Apron, 13-Pocket Waist ApronGray, Gray, 100% Cotton Duck, 13 Pockets (5706)
- SURTEK Digital Vernier 0-6" (122200)
- STANLEY Blade, Coping Saw, Pk4 (15-061)
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM14F4 (CEM14F4)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single (204-001060)
- ZORO SELECT Carbide End Mill, 4in, GM34FS4 (GM34FS4)
- ZORO SELECT Carbide End Mill, 3-1/2 in, GM58FS5 (GM58FS5)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 2In (206-001107)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (206-602298)
- CLEVELAND 5-Flute Carbide High-Perf Sqaure DoubleEnd Mill CTD CEM-HPDE-5 Bright 1/4"x1/4"x3/8"x2-1/2" (C60102)
- Zoro Select High Performance Carbide End Mills