Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 4.5mm, 4FL, Single
Mfr # 206-001340
Zoro # G7820827
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Milling Diameter 4.50mm
- Overall Length 51.00 mm
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 206-001340
- Zoro # G7820827
- UPC # 888226020763
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 4.50mm |
Overall Length | 51.00 mm |
Length of Cut | 16.00 mm |
Neck Dia. | 0 in |
Milling Dia. | 4.50 mm |
Dimension Type | Metric |
Shank Dia. | 5.00 mm |
Neck Length | 0 in |
Description
Square End Mill, 4.50 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 16.00 mm, Overall Length 51.00 mm, Shank Dia. 5.00 mm, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Disc Sander, 3/4 hp, 12 in Disc Dia, 1720 RPM Disc Speed, Corded, 120 V (2RYN9)
- KO-KEN Socket 15mm Pathfinder 32mm 3/8 Sq. Drive (13465M-15)
- BAHCO Bahco Professional Cut Handsaw, Dovetail, 10" (PC-10-DTR)
- U.S. TAPE COMPANY INC. 540'Twistorg Level Reel (24406)
- ZORO SELECT Carbide End Mill, 1In, 4FL, Single (215-001090)
- ZORO SELECT Carbide End Mill, 3/16In, 2FL, Double (234-001060)
- ZORO SELECT End Mill, 3/16 in.4 Flutes, MLT (284-000091)
- ZORO SELECT Carbide End Mill, 6.0mm, 2FL, Single, 63.0mm (204-001361)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single (216-001004)
- ZORO SELECT End Mill, 3/16 in.4 Flutes, TiCN (206-001102)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 2-1/2 (206-001137)
- Zoro Select End Mills