Shop All High Performance Carbide End Mills
Zoro Select
Carbide End Mill, 4.0mm, 4FL, Single
Mfr # 206-001330B
Zoro # G9726866
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 4.00mm
- End Mill Style Square
- End Mill Material Carbide
- Finish TiAlN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 206-001330B
- Zoro # G9726866
- UPC # 888226153522
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 4.00mm |
Length of Cut | 14.00 mm |
Shank Dia. | 4.00 mm |
Overall Length | 51.00 mm |
Milling Dia. | 4.00 mm |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 4.00 mm Milling Dia., Carbide, AlTiN, Straight, Length of Cut 14.00 mm, Overall Length 51.00 mm, Shank Dia. 4.00 mm, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Bench Drill Press, Belt Drive, 3/4 hp, 115/230 V, 15 in Swing, 16 Speed (354401)
- VIPER Endmill, 5 FL, 1/2, End Mill Style: Square (17685)
- FULLERTON TOOL 60°, 90°, 120° End Style - 3730 Chamfer Mill GP End Mills, TIALN, Straight, Chamfer, Standard, 1/2 (36092)
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6068C)
- ZORO SELECT Carbide End Mill, 3in, GM38FL5 (GM38FL5)
- ZORO SELECT Carbide End Mill, 4in, GMA34R3060 (GMA34R3060)
- ZORO SELECT Carbide End Mill, 6in, CEM58FXXL4 (CEM58FXXL4)
- ZORO SELECT Carbide End Mill, 1/16In, 4FL, Single, 1-1/2 (206-001020)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (206-602298)
- ZORO SELECT Carbide End Mill, 6in, GM14FSL4 (GM14FSL4)
- M.A. FORD Tuffcut Xr 5 Flute End Mill Necked, 1/2 (17850042NA)
- Zoro Select End Mills