Shop All High Performance Carbide End Mills
Zoro Select
Carbide End Mill, 3in, GMHT12R7
Mfr # GMHT12R7030
Zoro # G9443506
product price: $90.29
/ea
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 7
- End Mill Style Corner Radius
- Finish GMS
- Length of Cut 1 1/4 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GMHT12R7030
- Zoro # G9443506
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 1/4 in |
Milling Diameter | 1/2" |
Dimension Type | Fractional Inch |
Corner Radius | 0.03 in |
Overall Length | 3 in |
Milling Dia. | 1/2 in |
Details
Number of Flutes | 7 |
End Mill Style | Corner Radius |
Finish | GMS |
End Mill Cutting Type | Center Cutting |
End Mill Material | Carbide |
Single End/Double End | Single End |
Cutting Direction | Right Hand |
Item | Corner Radius End Mill |
Grade | Micro Grain |
Helix Angle | Variable |
List Number | GMHT12R7 |
Material Grade - Machining | Micrograin |
Measurement System | Fractional Inch |
Finish - Machining | GMS |
Material - Machining | Carbide |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Carbide, GMS, Fractional Inch, 0.03 in, 1 1/4 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Multi-Bit Screwdriver, Phillips, Slotted Bit Style, Drive Size 6mm, 9 3/4 in L, 7-Piece (28393)
- PROTO 3/4 in Drive Impact Socket 2 3/8 in Size, Standard Socket, black oxide (J07538)
- STANLEY ENGINEERED FASTENING Service Kit For Xt3 Blind Rivet Tool For 3/16 Diameter Rivets (XT3-6KIT)
- MORSE Spade Bit, Series: WSB, 9/16 in dia, 6 in OAL, 1/4 in Shank (WSB562)
- ZORO SELECT Carbide End Mill, 6in, CEM58FXXL4 (CEM58FXXL4)
- ZORO SELECT Carbide End Mill, 3in, GMA12F3 (GMA12F3)
- ZORO SELECT Carbide End Mill, 2-1/2 in, GM38F4 (GM38F4)
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM14F4 (CEM14F4)
- ZORO SELECT Carbide End Mill, 1/16In, 4FL, Single, 1-1/2 (206-001020)
- ZORO SELECT Carbide End Mill, 1-1/2 in, CEM18F4TIALN (CEM18F4TIALN)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 5/32 (17715610A)
- Zoro Select High Performance Carbide End Mills