Shop All High Performance Carbide End Mills
Zoro Select
Carbide End Mill, 3in, GM38FL5
Mfr # GM38FL5
Zoro # G9440514
product price: $58.29
/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- End Mill Style Square
- Finish GMX-35
- Length of Cut 1 1/4 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GM38FL5
- Zoro # G9440514
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 1/4 in |
Milling Diameter | 3/8" |
Dimension Type | Fractional Inch |
Overall Length | 3 in |
Milling Dia. | 3/8 in |
Shank Dia. | 3/8 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, GMX-35, Straight, Length of Cut 1 1/4 in, Overall Length 3 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0620" (1/16) (885704)
- CRAFTSMAN Wrenches, 3/4" 72 Tooth 12 Point SAE Rev (CMMT42419)
- REMCO Small Hand Scraper, Red, 3 x 8 In (69614)
- TAPMATIC Back Jaw, For Mfr. No. 50X, Rx50, SM4 (56516)
- ZORO SELECT Carbide End Mill, 1-1/2 in, CEM18F4TIALN (CEM18F4TIALN)
- ZORO SELECT Carbide End Mill, 2-1/2 in, GM716F4 (GM716F4)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single (204-001060)
- ZORO SELECT Carbide End Mill, 4in, GMA34R3060 (GMA34R3060)
- ZORO SELECT Carbide End Mill, 4in, CEM34F4TICN (CEM34F4TICN)
- ZORO SELECT Carbide End Mill, 2-1/2 in, GM38F4 (GM38F4)
- CLEVELAND 5-Flute Carbide High-Perf Sqaure DoubleEnd Mill CTD CEM-HPDE-5 Bright 1/4"x1/4"x3/8"x2-1/2" (C60102)
- Zoro Select End Mills