Shop All High Performance Carbide End Mills
Zoro Select
Carbide End Mill, 3in, GM38FL4
Mfr # GM38FL4
Zoro # G9440505
product price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish GMX-35
- Length of Cut 1 1/4 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GM38FL4
- Zoro # G9440505
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 1/4 in |
Milling Diameter | 3/8" |
Dimension Type | Fractional Inch |
Overall Length | 3 in |
Milling Dia. | 3/8 in |
Shank Dia. | 3/8 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, GMX-35, Weldon Flat, Length of Cut 1 1/4 in, Overall Length 3 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. Drive 5.5mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9043)
- BON TOOL Bon 34-217 Bamboo Wood Level, 48" Aluminuminum Bound (34-217)
- WIDIA Hand Tap Set, 3 PC, HSS, M16-2.0, D7 Limit (14864)
- ZORO SELECT Adjustable Handle, 0.55" Screw Length (MA-59031)
- ZORO SELECT Carbide End Mill, 1-1/2 in, CEM18F3TIALN (CEM18F3TIALN)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single (204-001060)
- ZORO SELECT Carbide End Mill, 6in, CEM58FXL4 (CEM58FXL4)
- ZORO SELECT Carbide End Mill, 2-1/2 in, GM716F4 (GM716F4)
- ZORO SELECT Carbide End Mill, 6in, CEM58FXXL4 (CEM58FXXL4)
- ZORO SELECT Carbide End Mill, 1-1/2 in, CEM18F4TIALN (CEM18F4TIALN)
- MICRO 100 Corner Radius End Mill, nACRo, 2" Length (MEF-062-350-010K)
- Zoro Select End Mills