Shop All High Performance Carbide End Mills
Zoro Select
Carbide End Mill, 3in, GM12F4
Mfr # GM12F4
Zoro # G9438651
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish GMX-35
- Length of Cut 1 1/4 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # GM12F4
- Zoro # G9438651
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 1/4 in |
Milling Diameter | 1/2" |
Dimension Type | Fractional Inch |
Overall Length | 3 in |
Milling Dia. | 1/2 in |
Shank Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, GMX-35, Weldon Flat, Length of Cut 1 1/4 in, Overall Length 3 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 4-1/8" HSS Bright Jobber Length Drill Bit (6NRR4)
- PROTO 3/8 in Drive, 1/2" 12 pt SAE Socket, 12 Points (J5216B)
- OK INDUSTRIES Wrap/Strip/Unwrap Tool, MOD, 24 AWG (WSU-24M)
- RED LION CONTROLS Magnetic Pickups, 1/4" Threaded (MP25TA00)
- ZORO SELECT Carbide End Mill, 3in, GMHT12R7 (GMHT12R7030)
- ZORO SELECT Carbide End Mill, 1-1/2in, CEM18F4 (CEM18F4)
- ZORO SELECT Carbide End Mill, 1/16In, 4FL, Single, 1-1/2 (206-001027)
- ZORO SELECT Carbide End Mill, 2-1/2in, GMA14F3 (GMA14F3)
- ZORO SELECT Carbide End Mill, 2-1/2in, GMA38FHL3 (GMA38FHL3)
- ZORO SELECT Carbide End Mill, 6in, CEM58FXXL4 (CEM58FXXL4)
- OSG Carbide End Mill, 402, 6.0mm D, 19mm Cut L (402-236211)
- Zoro Select High Performance Carbide End Mills