Shop All Ball End Mills
Zoro Select
Carbide End Mill, 3in, CEM516BL2TIALN
Mfr # CEM516BL2TIALN
Zoro # G9432193
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/16"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CEM516BL2TIALN
- Zoro # G9432193
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/16" |
Length of Cut | 1 1/8 in |
Shank Dia. | 1/8 in |
Milling Dia. | 5/16" |
Overall Length | 3 in |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
Single End/Double End | Single End |
End Mill Cutting Type | Center Cutting |
Grade | Micro Grain |
Helix Angle | Variable |
Item | Ball End Mill |
Cutting Direction | Right Hand |
List Number | CEM516BL2TIALN |
Shank Type | Straight |
End Mill Style | Ball Nose |
Finish | TiAlN |
Material Grade - Machining | Micrograin |
Finish - Machining | TiAlN |
Description
Ball End Mill, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM 38 60Deg MultiFlute Carbide Countersink (172903)
- MIDWEST SNIPS Hand Seamer Set, Straight, 9", Forged steel (MWT-S36)
- MILWAUKEE TOOL M12 FUEL HACKZALL, M12 HOCP2.5 Battery (2520-20, 48-11-2425)
- IRWIN Nutsetter, 1/4", Steel (IWAF24314)
- ZORO SELECT End Mill, 1/8 in.3 Flutes, Bright (222-001070)
- ZORO SELECT Carbide End Mill, 4in, GM10B4WF (GM10B4WF)
- ZORO SELECT Carbide End Mill, 1-1/2 in, CEM18B2 (CEM18B2)
- ZORO SELECT Carbide End Mill, 7/32In, 4FL, Single, 2-1/2 (223-001036)
- ZORO SELECT Carbide End Mill, 1/16In, 2FL, Single, 1-1/2 (219-001020)
- ZORO SELECT Carbide End Mill, 2in, CEM964B4 (CEM964B4)
- CLEVELAND 4-Flute Cobalt 8% Ball Nose Single End CenterCut Finisher CTD HGC-4B-TN TiN 3/4x3/4x3 (C75014)
- Zoro Select Ball End Mills