Shop All Ball End Mills
Zoro Select
Carbide End Mill, 3/8In, 4FL, Single, 6In
Mfr # 229-001047
Zoro # G7989773
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 229-001047
- Zoro # G7989773
- UPC # 888226105644
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/8" |
Length of Cut | 1 1/2 in |
Shank Dia. | 3/8 in |
Overall Length | 6 in |
Milling Dia. | 3/8 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Ball End Mill, 3/8 in Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Floor Vibration Isolator, 230 to 310 lb. (48PW98)
- JOHNSON LEVEL & TOOL Torpedo Level, 9 in L, 4 Vials (1411-0900)
- GRAY TOOLS Brass Drift Punch, 3/4" Diameter X 8" Long (CBR8)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72415)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (223-001028)
- ZORO SELECT End Mill, 1/4 in.2 Flutes, TiCN (221-001059)
- ZORO SELECT Ball End Mill, 1/8" Dia, Carbide (283-125510D)
- ZORO SELECT Carbide End Mill, CEM132B4TIALN (CEM132B4TIALN)
- ZORO SELECT Carbide End Mill, 2in, CEM964B4 (CEM964B4)
- ZORO SELECT Carbide End Mill, 1-1/2 in, CEM18B2 (CEM18B2)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.0312" (1/32), Finish - Machining: Uncoated (71331)
- Zoro Select Ball End Mills