Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 3/8In, 4FL, Single, 6In
Mfr # 218-001045
Zoro # G7987847
product price: $68.06
/ea
$68.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 6 in
- Milling Diameter 3/8"
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 218-001045
- Zoro # G7987847
- UPC # 888226024891
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 6 in |
Milling Diameter | 3/8" |
Length of Cut | 1 1/2 in |
Milling Dia. | 3/8 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 1/2 in, Overall Length 6 in, Shank Dia. 3/8 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUPER PPB60C 60 in. Pinch Point Rat Tail Crow Bar (101667)
- WILTON 18 in Bar Clamp, Copper-Plated Steel Handle and 7 in Throat Depth (4800S-18C)
- JONARD TOOLS 4 3/4 in Coax Cable Stripper RG59/6 (UST-1596)
- WESTWARD 1/4" Drive Socket Bit Set, Torx, 7 pcs (54TN14)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 2-1/2 (206-602560)
- ZORO SELECT End Mill, 1/8 in.2 Flutes, TiCN (204-001062)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Double, 3In (236-001124)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 3In (215-001040)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single (202-001060)
- ZORO SELECT End Mill, 3/32 in.4 Flutes, TiN (206-001041)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/32, Length of Cut: 1/8" (22036)
- Zoro Select End Mills