Shop All Square End Mills
Zoro Select
Carbide End Mill, 3/8In, 4FL, Single, 4In
Mfr # 218-001040
Zoro # G8279354
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 218-001040
- Zoro # G8279354
- UPC # 888226024877
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/8" |
Length of Cut | 1 3/4 in |
Shank Dia. | 3/8 in |
Overall Length | 4 in |
Milling Dia. | 3/8 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 3/4 in, Overall Length 4 in, Shank Dia. 3/8 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14379)
- DEWALT Circular Saw (DCS512B)
- STEINEL Flathead Slit Nozzle, Size 40mm (40mm Angle Flathead Slit Tip)
- KRAFT TOOL Squeegee Trowel w/ProForm Soft Gr, 12 (GG242)
- ZORO SELECT End Mill, 3/4 in.4 Flutes, Bright (218-001156)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiCN (215-001003)
- ZORO SELECT End Mill, Uncoated, 0.312" Shank dia. (GWA30312)
- ZORO SELECT End Mill, 1/8" Dia, 1-1/8" Cut, Carbide (273-126112)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, MLT (284-000063)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 2-1/2 (206-001130)
- OSG Square End Mill, 3.000" L, 0.125" dia. (482-125011)
- Zoro Select Square End Mills