Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 3/8In, 4FL, Single, 4In
Mfr # 218-001038
Zoro # G8223661
product price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 3/8"
- Overall Length 4 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 218-001038
- Zoro # G8223661
- UPC # 888226024853
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 3/8" |
Overall Length | 4 in |
Length of Cut | 1 3/4 in |
Milling Dia. | 3/8 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1 3/4 in, Overall Length 4 in, Shank Dia. 3/8 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Desert Tan Protective Case, 24.76"L x 19.57"W x 13.9"D (1620-021-190)
- ZORO SELECT Power Bit, SAE, 1/4", Hex, #2/#2, 2", PK2 (906643-PR)
- STANLEY Safety Knife Safety Blade, 7 in L (STHT10364)
- BETA 17mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated (000420417)
- ZORO SELECT Carbide End Mill, 3/32In, 4FL, Single, 1-1/2 (206-001040)
- ZORO SELECT End Mill, 3 Flutes, TiAlN (222-888882)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 2In (206-001100)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, TiCN (206-001132)
- ZORO SELECT Carbide End Mill, 12.0mm, 4FL, Single (206-001420)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001203A)
- OSG Carbide End Mill, 12mm dia., 18.00mm Cut (HP433-4721)
- Zoro Select End Mills