Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 3/8In, 4FL, Single, 3In
Mfr # 215-001043
Zoro # G8072373
product price: $44.45
/ea
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 3 in
- Milling Diameter 3/8"
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 215-001043
- Zoro # G8072373
- UPC # 888226025041
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3 in |
Milling Diameter | 3/8" |
Length of Cut | 1 1/8 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 3/8 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1 1/8 in, Overall Length 3 in, Shank Dia. 3/8 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Cobalt 8% Square Single End CenterCut CTD HGC-4C-TC TiCN 1x1x2x4-1/2 (C32639)
- URREA 3/4" Drive 6-Point Short Socket 46MM (5546HM)
- KLEIN TOOLS Phillips, Slotted, Square, Hex Bit 7 3/4 in, Drive Size: 1/4 in, 5/16 in, 3/8 in , Num. of pieces:7 (32557)
- TESA BROWN & SHARPE Digital Caliper, Range 0-10"/0-250mm (00530422)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 3In (215-001040)
- ZORO SELECT Carbide End Mill, 3/32In, 4FL, Single, 1-1/2 (206-001044)
- ZORO SELECT End Mill, 3/16 in.4 Flutes, TiCN (206-001102)
- ZORO SELECT Carbide End Mill, 7/16In, 4FL, Single, 2-3/4 (206-602983)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Double, 3In (236-001124)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 4In (218-001038)
- MICRO 100 Carbide End Mill, 0.027, Cut 0.081, 2 FLT (RME-027-2)
- Zoro Select Carbide End Mills