Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 3/8In, 4FL, Single, 3In
Mfr # 215-001040
Zoro # G8103855
$30.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 3 in
- Milling Diameter 3/8"
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 215-001040
- Zoro # G8103855
- UPC # 888226025027
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3 in |
Milling Diameter | 3/8" |
Length of Cut | 1 1/8 in |
Shank Dia. | 3/8 in |
Milling Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 1/8 in, Overall Length 3 in, Shank Dia. 3/8 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Lanyard Kit, 51"L, 2 lb. Max. Working Load (3190)
- WIHA 8 Piece SAE T-Shape Hex Key Set, 33484 (33484)
- KESON Chalk Line Reel, 100 ft. L, Orange (K3X)
- LEATHERMAN Folding Knife, 8 Functions, Fold Open (832653)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiCN (203-001062)
- ZORO SELECT Carbide End Mill, 1/8In, 4F, Single, 2-1/4In (215-001004)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001207)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001203A)
- ZORO SELECT Carbide End Mill, 1In, 4FL, Single, 6In (218-001090)
- ZORO SELECT Carbide End Mill, 1/4In, 2FL, Single (202-001130)
- DRILL AMERICA 1/8" Carbide 4 Flute Single End End Mill (MMO1/8-4FSE)
- Zoro Select End Mills