Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 3/8In, 4FL, Single
Mfr # 203-001173
Zoro # G8093312
$27.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 3/8"
- Overall Length 2 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 203-001173
- Zoro # G8093312
- UPC # 888226011099
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 3/8" |
Overall Length | 2 in |
Length of Cut | 5/8 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 3/8 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 5/8 in, Overall Length 2 in, Shank Dia. 3/8 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 7/16 (47654)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (4521YG-200)
- GROZ Pry Bar, Handled, 24" (33123)
- BON TOOL Bon 82-771 Screed Level With Hand Holes 72" (82-771)
- ZORO SELECT Carbide End Mill, 23/64In, 4F, Single, 2-1/2 (206-001169)
- ZORO SELECT Carbide End Mill, 5/16In, 4FL, Single, 2-1/2 (206-001153)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 4In (218-001020)
- ZORO SELECT End Mill, 4 Flutes, TiAlN (223-888882)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 3In (215-001040)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, TiCN (206-001132)
- YG-1 TOOL CO 4 Flute 30 Helix Long Reach D-Power End Mill (EIB06907)
- Zoro Select Carbide End Mills