Shop All Ball End Mills
Zoro Select
Carbide End Mill, 3/8In, 4FL, Single, 2-1/2
Mfr # 223-001090
Zoro # G7955735
product price: $31.53
/ea
$31.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 223-001090
- Zoro # G7955735
- UPC # 888226033411
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/8" |
Length of Cut | 1 in |
Shank Dia. | 3/8 in |
Milling Dia. | 3/8 in |
Overall Length | 2.5 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Ball End Mill, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Hand Scraper, 4.4Wx9.7L, MD Red (6962MD4)
- SUPERIOR TILE CUTTER AND TOOLS Cutting Wheel, Carbide, 1/2 in., 5 pcs. (ST048)
- MILWAUKEE TOOL HOLE DOZER Bi-Metal Hole Saw Kit w/PACKOUT Compact Organizer - 10PC (49-22-5606)
- LEATHERHEAD TOOLS American Hook, 4 ft. Pro-Lite Pole, HiViz Yellow, D-Handle (PLY-4AH-D)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (223-001114)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (223-001020)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiN (223-001021)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single, 1-1/2 (221-001020)
- ZORO SELECT Carbide End Mill, 3/4In, 4FL, Single, 4In (223-001150)
- ZORO SELECT Ball End Mill, 1/4" Dia, Carbide (283-250760D)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X5/16 (EMGS-606-B)
- Zoro Select End Mills