Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 3/8In, 4FL, Single, 2-1/2
Mfr # 206-602863
Zoro # G8040182
product price: $35.45
/ea
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Corner Radius 1/8 in
- Measurement System Fractional Inch
- Milling Diameter 1/8"
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 206-602863
- Zoro # G8040182
- UPC # 888226186803
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Corner Radius | 1/8 in |
Milling Diameter | 1/8" |
Overall Length | 2 1/2 in |
Length of Cut | 1 in |
Shank Dia. | 3/8 in |
Milling Dia. | 3/8 in |
Neck Length | 0.0000 in |
Neck Dia. | 0.0000 in |
Description
Corner Radius End Mill, 3/8 in Milling Dia., Carbide, AlTiN, Straight, Fractional Inch, 1/8 in, 1 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Wobble Extension, 1/2" Drive, 5 in. (S-205P)
- JET Bench Mortiser, 1/2 HP, 120V, 1/2" Cap. (708580)
- LEATHERMAN Eod Black, Multi-Tool Cutter Inserts (930360)
- K-TOOL INTERNATIONAL SAE Combo Wrench Set, 13 pcs. (KTI-41013)
- ZORO SELECT End Mill, 1/2 in.4 Flutes, MLT (284-000241)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 3In (218-001010)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Double (239-001080)
- ZORO SELECT Carbide End Mill, 1In, 4FL, Single, 6In (218-001090)
- ZORO SELECT Carbide End Mill, 5/32In, 4FL, Single, 3In (218-001008)
- ZORO SELECT Carbide End Mill, 5/16In, 4FL, Single, 2-1/2 (206-001153)
- ZORO SELECT End Mill, 4 Flutes, Bright (223-888881)
- Zoro Select Carbide End Mills