Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 3/8In, 4FL, Single, 2-1/2
Mfr # 206-001177
Zoro # G8134147
product price: $30.47
/ea
$30.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 1/2 in
- Milling Diameter 3/8"
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 206-001177
- Zoro # G8134147
- UPC # 888226019958
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2 1/2 in |
Milling Diameter | 3/8" |
Length of Cut | 1 in |
Shank Dia. | 3/8 in |
Milling Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Putty Knife, SS, Soft Grip Handle, 8 (DXTT-2-144)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X50, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.2A227X50)
- VEGA Phillips 3 Power Bit x 2-3/4 (170P3A)
- DRILL AMERICA 5/16"-82 HSS Single Flute Countersink (DEWSFC5/16-82)
- ZORO SELECT End Mill, 1/2 in.4 Flutes, MLT (284-000245)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiCN (218-001003)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 4In (215-001059)
- ZORO SELECT Carbide End Mill, 5/16In, 4FL, Single, 2-1/2 (206-001150)
- ZORO SELECT Carbide End Mill, 5/16In, 4FL, Single (203-001150)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single (216-001001)
- MICRO 100 Carbide End Mill, Dia 3/8 In, Cut L 7/8 In (EMS-375-4)
- Zoro Select End Mills