Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 3/8In, 4FL, Single, 2-1/2
Mfr # 206-001170
Zoro # G7947152
product price: $23.64
/ea
$23.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 3/8"
- Overall Length 2 1/2 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 206-001170
- Zoro # G7947152
- UPC # 888226019897
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 3/8" |
Overall Length | 2 1/2 in |
Length of Cut | 1 in |
Dimension Type | Fractional Inch |
Shank Dia. | 3/8 in |
Milling Dia. | 3/8 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Wide Blade Tape 25ft. (48-22-0225, 48-22-2761)
- BON TOOL Bon 22-325 Concrete Placer, With Hook (22-325)
- CRESCENT 9 in Linemans Plier, Chrome Vanadium Steel (PS20509C)
- M.A. FORD Twister Hi-Roc Drill, 4.20Mm (20016540)
- ZORO SELECT Carbide End Mill, 21/64In, 4F, Single, 2-1/2 (206-001154)
- ZORO SELECT Carbide End Mill, 23/64In, 4F, Single, 2-1/2 (206-001169)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001207)
- ZORO SELECT Carbide End Mill, 1In, 4FL, Single, 6In (218-001090)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (206-001060)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single (203-001060)
- OSG End Mill, XL, Carbide, 5mm, 4 FL, CC, SGL, Sq (484-1968)
- Zoro Select Carbide End Mills