Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 3/8In, 4FL, Double
Mfr # 239-001080
Zoro # G8337253
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 3/8"
- Overall Length 3 1/2 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 239-001080
- Zoro # G8337253
- UPC # 888226040532
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 3/8" |
Overall Length | 3 1/2 in |
Length of Cut | 3/4 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 3/8 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Weldon Flat, Length of Cut 3/4 in, Overall Length 3 1/2 in, Shank Dia. 3/8 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Slotted 1/4 In X 8 In Screwdriver Screwdriver 1/4, W30990 (W30990)
- DRILL AMERICA HSS Spiral Point Tap, M3-0.5, 2 Flutes (DWTG3X.5)
- AMERICAN HAMMER Sledge Hammer, 1-1/2 lb., 12-1/2 In, Wood (AM15ZNWG)
- URREA Socket 3/8" Dr, 1 Pieces, Polished Mirror (49904ML)
- ZORO SELECT Carbide End Mill, 5/16In, 2FL, Double (234-001090)
- ZORO SELECT Carbide End Mill, 3.0mm, 4FL, Single (206-001314)
- ZORO SELECT Carbide End Mill, 3/4In, 4FL, Single, 6In (218-001080)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 2-1/2 (206-001170)
- ZORO SELECT Carbide End Mill, 12.0mm, 4FL, Single (206-001420B)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 4In (218-001019)
- MICRO 100 Carbide End Mill, 8 mm, Cut 5.4 mm, 2 FLT (SBMM-080-240X)
- Zoro Select End Mills