Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 3/8In, 2FL, Single, 2-1/2
Mfr # 204-602850
Zoro # G8040767
product price: $28.61
/ea
$28.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Corner Radius 0.06 in
- Measurement System Fractional Inch
- Milling Diameter 0.0600"
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 204-602850
- Zoro # G8040767
- UPC # 888226130417
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Corner Radius | 0.06 in |
Milling Diameter | 0.0600" |
Overall Length | 2 1/2 in |
Length of Cut | 1 in |
Shank Dia. | 3/8 in |
Milling Dia. | 3/8 in |
Neck Dia. | 0.0000 in |
Neck Length | 0.0000 in |
Description
Corner Radius End Mill, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.06 in, 1 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASEPLEX Handle, Wood, For Use with Mfr No 3968050 (3944040)
- WIHA Screwdriver Blade, 1/4" Hex Shank Size (28429)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (E21364-M20X1.5)
- DEWALT Marking Chalk, Standard, Red, 8 oz. (DWHT47048L)
- ZORO SELECT Carbide End Mill, 5/32In, 4FL, Single, 3In (218-001008)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001203A)
- ZORO SELECT Carbide End Mill, 7/16In, 4FL, Single, 2-3/4 (206-602983)
- ZORO SELECT Carbide End Mill, 7/16In, 4FL, Single, 2-3/4 (206-001193)
- ZORO SELECT Carbide End Mill, 1/2In, 2FL, Double (234-001120)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 3In (215-001040)
- YG-1 TOOL CO 4 Flute Long Length Ball Nose Tialn-Extreme Coated Carbide (51593TE)
- Zoro Select End Mills