Shop All Ball End Mills
Zoro Select
Carbide End Mill, 3/8In, 2FL, Double
Mfr # 243-001080
Zoro # G8301361
$67.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/8"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 243-001080
- Zoro # G8301361
- UPC # 888226042499
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/8" |
Length of Cut | 3/4 in |
Shank Dia. | 3/8 in |
Milling Dia. | 3/8 in |
Overall Length | 3.5 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Ball End Mill, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Way Puller Set, 10 (KTI70520)
- BON TOOL Bon 12-478 Invert Groover, 6" Diameter (12-478)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-5/16in Size (88242)
- MILWAUKEE TOOL 1/4 in. DIAMOND MAX Diamond Grit Hole Saw (2 pk) (49-56-0501)
- ZORO SELECT Carbide End Mill, CEM132B4TIALN (CEM132B4TIALN)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 3In (229-001014)
- ZORO SELECT Carbide End Mill, 2in, CEM532B4 (CEM532B4)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (223-001110)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (223-001020)
- ZORO SELECT Carbide End Mill, 5.0mm, 4FL, Single (223-001450B)
- HARVEY TOOL 1.000 mm Cutter dia x 1.500 mm Length of Cut Carbide Metric Ball End Mill, 4 Flutes (741222)
- Zoro Select End Mills