Shop All Ball End Mills
Zoro Select
Carbide End Mill, 3/64In, 2FL, Single, 1-1/2
Mfr # 221-001013
Zoro # G8322781
$13.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/64"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 221-001013
- Zoro # G8322781
- UPC # 888226029452
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/64" |
Length of Cut | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 1.5 in |
Milling Dia. | 3/64 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Ball End Mill, 3/64 in Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Screw Extractor Set, Spiral Flute, 5 pcs (53535)
- GEARWRENCH 7 Piece 3/8" Drive Long Ball End Hex Bit SAE Socket Set (80574)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.060 In (312B-2)
- PALMGREN 3" Light Duty Machine Vise with (9612302)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (223-001110)
- ZORO SELECT End Mill, 1/8 in.3 Flutes, Bright (222-001070)
- ZORO SELECT Carbide End Mill, 1/16In, 2FL, Single, 1-1/2 (219-001020)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (223-001028)
- ZORO SELECT Carbide End Mill, 1-1/2 in, CEM18B2 (CEM18B2)
- ZORO SELECT Carbide End Mill, 1/4In, 2FL, Single, 2-1/2 (221-001060)
- OSG End Mill, Carbide, TiAlN, 3/32, 4 FL, Ball (404-0938-BN11)
- Zoro Select End Mills