Shop All Ball End Mills
Zoro Select
Carbide End Mill, 3.5mm, 4FL, Single
Mfr # 223-001435
Zoro # G8011236
product price: $15.33
/ea
$15.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 3.50mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 223-001435
- Zoro # G8011236
- UPC # 888226033978
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 3.50mm |
Length of Cut | 12 mm |
Shank Dia. | 4 mm |
Milling Dia. | 3.5 mm |
Neck Dia. | 0 in |
Overall Length | 51 mm |
Neck Length | 0 in |
Description
Ball End Mill, 3.5 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T50, Bit Impact Socket (D014850)
- IRWIN Power Bit, SAE, 2" Bit L (IWAF36238)
- BOSCH Laser Level, GLL 1 P Line and Point (GLL 1 P)
- IRWIN DRILL BIT 5/16""LEFT HAND (1789225)
- ZORO SELECT Carbide End Mill, 2-1/4 in, CEM18BL2 (CEM18BL2)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 2In (223-001040)
- ZORO SELECT Carbide End Mill, 1/4In, 2FL, Single, 2-1/2 (221-001062)
- ZORO SELECT Carbide End Mill, 5/32In, 4FL, Single, 2In (223-001032)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 2-1/2 (223-001066)
- ZORO SELECT Carbide End Mill, 2in, CEM532B4 (CEM532B4)
- MICRO 100 Carbide End Mill, 1.0 mm, Cut 1.0 mm, 2 FLT (MMBM-010-11)
- Zoro Select Ball End Mills