Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 3/4In, 4FL, Single, 5In
Mfr # 215-001083
Zoro # G8061794
product price: $185.87
/ea
Free Shipping & Returns
$185.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 3/4"
- Overall Length 5 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 215-001083
- Zoro # G8061794
- UPC # 888226025256
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 3/4" |
Overall Length | 5 in |
Length of Cut | 2 1/4 in |
Dimension Type | Fractional Inch |
Shank Dia. | 3/4 in |
Milling Dia. | 3/4 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 3/4 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 2 1/4 in, Overall Length 5 in, Shank Dia. 3/4 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Type U Crimping Die, Red (U8CRT)
- BON TOOL Bon Mag 3-1/8" Wide Darby W/ Comfort Grip Handle, 36" (22-394)
- EKLIND SAE Plain Ball Hex Key, 9/64" Tip Size, 5 7/64 in Long, 51/64 in Short (19309)
- REGAL CUTTING TOOLS #4-40 H2 2 Flt. Plug TC-LT Spiral Point Tap (030000TC)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiCN (203-001062)
- ZORO SELECT Carbide End Mill, 5/8In, 4FL, Single, 3-1/2 (206-001226)
- ZORO SELECT End Mill, 3/4 in.4 Flutes, Bright (218-001157)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, Bright (284-000062)
- ZORO SELECT End Mill, 1/2 in.4 Flutes, TiN (206-001201)
- ZORO SELECT Carbide End Mill, 23/64In, 4F, Single, 2-1/2 (206-001169)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Double End Stub ALTIN Coated (5436079)
- Zoro Select Carbide End Mills