Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 3/4In, 4FL, Single, 4In
Mfr # 206-001238B
Zoro # G7802401
product price: $130.86
/ea
Free Shipping & Returns
$130.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 4 in
- Milling Diameter 3/4"
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 206-001238B
- Zoro # G7802401
- UPC # 888226207140
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 4 in |
Milling Diameter | 3/4" |
Length of Cut | 1 in |
Dimension Type | Fractional Inch |
Milling Dia. | 3/4 in |
Shank Dia. | 3/4 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 3/4 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1 in, Overall Length 4 in, Shank Dia. 3/4 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL 24" True Blue Magnetic Digital Box Level w/Case (EM105.24)
- HHIP 12"/300mm/Fraction Electronic Caliper (4100-3512)
- KODIAK CUTTING TOOLS .424 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480035)
- CENTURY DRILL & TOOL SDS Max Drill Bit, 1-1/4x18x23in, 4-Cutter (83717)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, MLT (284-000065)
- ZORO SELECT End Mill, 3/4 in.4 Flutes, Bright (218-001157)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001207F)
- ZORO SELECT End Mill, 3/4 in.4 Flutes, TiCN (203-001242)
- ZORO SELECT Carbide End Mill, 3/4In, 4FL, Single, 5In (215-001083)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 2In (206-602445)
- MICRO 100 Carbide End Mill, Dia 3/8 In, Cut L 7/8 In (EMS-375-4)
- Zoro Select End Mills