Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 3/4In, 4FL, Single, 4In
Mfr # 206-001238
Zoro # G7882935
product price: $114.45
/ea
Free Shipping & Returns
$114.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 4 in
- Milling Diameter 3/4"
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 206-001238
- Zoro # G7882935
- UPC # 888226192545
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 4 in |
Milling Diameter | 3/4" |
Length of Cut | 1 in |
Shank Dia. | 3/4 in |
Dimension Type | Fractional Inch |
Milling Dia. | 3/4 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 3/4 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 in, Overall Length 4 in, Shank Dia. 3/4 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Cord, For Use With Mfr. Model Number: 11220EVS (1604460092)
- MILWAUKEE TOOL M18 FUEL HAMMERVAC Dedicated Dust Extractor for M18 FUEL 1 in. SDS-Plus Rotary Hammer (2912-DE)
- DYNAMIC Tools 4lb Sledge Hammer, Fiberglass Handle (D041040)
- BETA 9 Piece Metric Hex Key Set, 960354 (000960354)
- ZORO SELECT Carbide End Mill, 3/4In, 4FL, Single, 4In (206-001239)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Double, 3In (236-001124)
- ZORO SELECT Carbide End Mill, 5/8In, 4FL, Single, 3-1/2 (206-001226)
- ZORO SELECT Carbide End Mill, 7/16In, 4FL, Single, 2-3/4 (206-001193)
- ZORO SELECT Carbide End Mill, 3/4In, 4FL, Single, 5In (215-001083)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001203A)
- COBRA CARBIDE Endmill, Double End Stub Uncoated, 1/8, Number of Flutes: 2 (28756)
- Zoro Select Carbide End Mills