Shop All Ball End Mills
Zoro Select
Carbide End Mill, 3/4In, 4FL, Single, 3In
Mfr # 220-001143
Zoro # G8019864
product price: $135.55
/ea
Free Shipping & Returns
$135.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/4"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 220-001143
- Zoro # G8019864
- UPC # 888226028806
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/4" |
Length of Cut | 1 in |
Shank Dia. | 3/4 in |
Milling Dia. | 3/4 in |
Overall Length | 3 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Ball End Mill, 3/4 in Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 11-Tool Combination Wrench Organizer Rack (Black) (OWP12111)
- PFERD 10" Wood Rasp, Hand - Bastard Cut (15004)
- SIMONDS Square File, Second/Double, 4inL, Nat. (73425500)
- MILWAUKEE TOOL 13in1 Cushion-Grip Screwdriver w/ECX (48-22-2880)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiN (223-001021)
- ZORO SELECT Carbide End Mill, 2in, CEM532B4 (CEM532B4)
- ZORO SELECT Carbide End Mill, 1/16In, 2FL, Single, 1-1/2 (219-001020)
- ZORO SELECT End Mill, 1/16 in.2 Flutes, TiN (219-001021)
- ZORO SELECT Carbide End Mill, 3in, CEM516BL2 (CEM516BL2)
- ZORO SELECT Carbide End Mill, 4in, CEM14BXL2 (CEM14BXL2)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 2 FLT (SBMM-060-218)
- Zoro Select End Mills