Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 3/4In, 4FL, Single
Mfr # 203-001240
Zoro # G8051565
product price: $106.22
/ea
Free Shipping & Returns
$106.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 1 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 203-001240
- Zoro # G8051565
- UPC # 888226011365
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3 in |
Milling Diameter | 3/4" |
Length of Cut | 1 in |
Shank Dia. | 3/4 in |
Milling Dia. | 3/4 in |
Dimension Type | Fractional Inch |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 3/4 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 3/4 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Drive Pin Punch Set, 8 Pieces, Brass (985-120)
- FEIN Bit holder chuck (60510222010)
- WESTWARD Combination Wrench, 24mm, Metric, Satin (54RZ14)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.512" Cap., 2MT Mount Size, Steel (JK-13 MT-2)
- ZORO SELECT End Mill, 3/4 in.4 Flutes, TiCN (203-001242)
- ZORO SELECT Carbide End Mill, 21/64In, 4F, Single, 2-1/2 (206-001154)
- ZORO SELECT Carbide End Mill, 5/32In, 4FL, Single, 3In (218-001008)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, TiCN (206-001132)
- ZORO SELECT Carbide End Mill, 1/8In, 4F, Single, 2-1/4In (215-001004)
- ZORO SELECT End Mill, 3/16 in.3 Flutes, TiCN (205-001112)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/32, 9/16 Cut L (01562)
- Zoro Select End Mills