Shop All Ball End Mills
Zoro Select
Carbide End Mill, 3/32In, 4FL, Single, 1-1/2
Mfr # 223-001010
Zoro # G3026731
Sold in multiples of 2 for $18.60
$18.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/32"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 223-001010
- Zoro # G3026731
- UPC # 888226032773
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/32" |
Length of Cut | 3/8 in |
Shank Dia. | 1/8 in |
Milling Dia. | 3/32 in |
Overall Length | 1.5 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Ball End Mill, 3/32 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO MALCO SL2R Snap Lock Punch (SL2R)
- BOSCH 2-Cutter Hammer Drill Bit 7/32" x 8-1/2"L, SDS Plus (HCFC2032)
- KIPP Indexing Plunger, All SS, Size: 2 D1= M12X1, 5, D=6, Style D Lockout Type W Locknut, Pin Hard (K0632.004206)
- LENOX High Tension Hacksaw, Blade Length 12 in, Teeth per Inch 24, Metal (12131-88300)
- ZORO SELECT Carbide End Mill, 1/4In, 2FL, Single, 2-1/2 (221-001062)
- ZORO SELECT Carbide End Mill, 1/2In, 2FL, Single, 3In (221-001117)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single, 1-1/2 (221-001020)
- ZORO SELECT Carbide End Mill, 2in, CEM532B4 (CEM532B4)
- ZORO SELECT End Mill, 1/2 in.4 Flutes, TiCN (223-001112)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiN (223-001021)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0620" (1/16) (35662-C3)
- Zoro Select End Mills