Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 3/32In, 4FL, Single, 1-1/2
Mfr # 206-001044
Zoro # G3027221
$10.01
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 3/32"
- Overall Length 1 1/2 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 206-001044
- Zoro # G3027221
- UPC # 888226018890
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 3/32" |
Overall Length | 1 1/2 in |
Length of Cut | 3/8 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/8 in |
Milling Dia. | 3/32 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 3/32 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 3/8 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 13PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP-TA TiAlN HSS 1/16-1/4x1/64 (42801)
- FREUD Double Flute Straight Bit, 1/4" dia. (04-107)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 3/4 in Size, Standard Socket, black oxide (68110)
- IDEAL Kinetic T-Strip, 10-18 Awg Sol (45-715)
- ZORO SELECT Carbide End Mill, 1In, 4FL, Single, 4In (206-001260)
- ZORO SELECT Carbide End Mill, 5/16In, 4FL, Single (203-001150)
- ZORO SELECT Carbide End Mill, 3/32In, 4FL, Single, 1-1/2 (206-001040)
- ZORO SELECT Carbide End Mill, 5/16In, 4FL, Single, 2-1/2 (206-001153)
- ZORO SELECT Carbide End Mill, 9/16In, 2FL, Single, 3-1/2 (204-001212)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 2In (206-001100)
- MICRO 100 Carb End Mill, 4.00mm, 3FL, CC, Uncoated (GEMM-040-3)
- Zoro Select End Mills