Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 3/16In, 4FL, Single, 4In
Mfr # 218-001015
Zoro # G8466841
$25.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 3/16"
- Overall Length 4 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 218-001015
- Zoro # G8466841
- UPC # 888226102223
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 3/16" |
Overall Length | 4 in |
Length of Cut | 1 in |
Dimension Type | Fractional Inch |
Shank Dia. | 3/16 in |
Milling Dia. | 3/16 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 3/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 in, Overall Length 4 in, Shank Dia. 3/16 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Gimbal Ratchet, 3/8"Dr (81270)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1171400)
- DAYTON Dust Collector Bag, 26-1/2" D, 15-3/4", PK3 (400H54)
- MICRO 100 Round Blank, Dia. 3/8 In, Length 4 In (SR-375-4)
- ZORO SELECT End Mill, 3/4 in.4 Flutes, TiN (206-001241)
- ZORO SELECT Carbide End Mill, 5/16In, 2FL, Double (234-001090)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 2-1/2 (215-001015)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single (204-001063)
- ZORO SELECT End Mill, 3 Flutes, Bright (222-888881)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 2-1/2 (206-001137)
- OSG Carbide End Mill, HP441, 8.0mm D, 21mm Cut (HP441-3150)
- Zoro Select Carbide End Mills